
Contura Style Rocker, 4P SPDT ON-OFF-ON, Red/Red LEDs IP56
Mfr # SRD1-1F-DC-1-BRR
Zoro # G616178848
product price: $16.95
/eaKey Features
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Terminals
4
AC Contact Rating
21 A (DC)
IP Rating
IP 56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD1-1F-DC-1-BRR
Zoro #
G616178848
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Terminals
4
Item
Contura Style Rocker Switch
AC Contact Rating
21 A (DC)
IP Rating
IP 56
Switch Function
ON-OFF-ON
Illuminated
Illuminated
Mounting Type
Panel Mount - Snap-In
DC Voltage Rating
14V DC
Series
SRD
Illumination Color
Red/Red
Number of Positions
3
Illuminated / Non-Illuminated
Illuminated
Number of Terminals
4
Switch Type
Rocker Switch
DC Current Rating
21 A
Terminals Style
Quick Connect - 0.250"
AC Current Rating
14 A
Pole Throw Configuration
SPDT
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.