
Contura Style Rocker, 5P DPST OFF-ON, Amber LED IP56
Mfr # SRD1-2A-DC-1-BAN
Zoro # G316179008
product price: $16.65
/eaKey Features
Contact Form
DPST
IP Rating
IP 56
Connection
Quick Connect - 0.250"
Terminals
5
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD1-2A-DC-1-BAN
Zoro #
G316179008
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
Contact Form
DPST
IP Rating
IP 56
Connection
Quick Connect - 0.250"
Terminals
5
Switch Function
OFF-ON
Item
Contura Style Rocker Switch
AC Contact Rating
21 A (DC)
Mounting Type
Panel Mount - Snap-In
Series
SRD
DC Voltage Rating
14V DC
Number of Positions
2
Illuminated
Illuminated
Illumination Color
Amber
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
DPST
Illuminated / Non-Illuminated
Illuminated
Switch Type
Rocker Switch
Number of Terminals
5
DC Current Rating
21 A
AC Current Rating
14 A
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.