Zoro Homepage

Contura Style Rocker, 5P DPST OFF-ON, Amber LED IP56

  • Mfr # SRD2-2A-DC-1-BAN

  • Zoro # G416178895


product price: $12.75
/ea

Key Features

Terminals
5
AC Contact Rating
21 A (DC)
Contact Form
DPST
Connection
Quick Connect - 0.250"
IP Rating
IP 56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD2-2A-DC-1-BAN
Zoro #
G416178895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.45 in x 0.83 in

Details

Terminals
5
AC Contact Rating
21 A (DC)
Contact Form
DPST
Connection
Quick Connect - 0.250"
IP Rating
IP 56
Item
Contura Style Rocker Switch
Switch Function
OFF-ON
DC Voltage Rating
14V DC
Number of Positions
2
Illuminated
Illuminated
Mounting Type
Panel Mount - Snap-In
Series
SRD
Illumination Color
Amber
Pole Throw Configuration
DPST
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Illuminated
Switch Type
Rocker Switch
Number of Terminals
5
DC Current Rating
21 A
AC Current Rating
14 A

Description

Contura-Style Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.