
Contura Style Rocker, 5P DPST OFF-ON, Red LED IP56
Mfr # SRD2-2A-DC-1-BRN
Zoro # G416178925
product price: $12.75
/eaKey Features
Terminals
5
IP Rating
IP 56
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
Contact Form
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD2-2A-DC-1-BRN
Zoro #
G416178925
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
Terminals
5
IP Rating
IP 56
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
Contact Form
DPST
Switch Function
OFF-ON
Item
Contura Style Rocker Switch
Illuminated
Illuminated
Series
SRD
Number of Positions
2
DC Voltage Rating
14V DC
Illumination Color
Red
Mounting Type
Panel Mount - Snap-In
Switch Type
Rocker Switch
AC Current Rating
14 A
Terminals Style
Quick Connect - 0.250"
Number of Terminals
5
Illuminated / Non-Illuminated
Illuminated
Pole Throw Configuration
DPST
DC Current Rating
21 A
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.