Zoro Homepage

Contura Style Rocker, 6P DPDT ON-OFF-ON, Red IP56

  • Mfr # SRD2-2F-DC-1-RNN

  • Zoro # G216178996


product price: $11.25
/ea

Key Features

Switch Function
ON-OFF-ON
IP Rating
IP 56
Terminals
6
Connection
Quick Connect - 0.250"
DC Contact Rating
20 A (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRD2-2F-DC-1-RNN
Zoro #
G216178996
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.45 in x 0.83 in

Details

Switch Function
ON-OFF-ON
IP Rating
IP 56
Item
Contura Style Rocker Switch
Terminals
6
Connection
Quick Connect - 0.250"
DC Contact Rating
20 A (AC)
Contact Form
DPDT
AC Contact Rating
21 A (DC)
Mounting Type
Panel Mount - Snap-In
Number of Positions
3
Series
SRD
Illuminated
Non-illuminated
DC Voltage Rating
14V DC
AC Voltage Rating
125V AC
AC Current Rating
14 A
Number of Terminals
6
DC Current Rating
21 A
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
DPDT

Description

Contura-Style Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.