
Contura Style Rocker, 6P DPDT ON-ON, Black IP56
Mfr # SRD1-2D-DC-1-BNN
Zoro # G816179003
product price: $15.15
/eaKey Features
Contact Form
DPDT
Terminals
6
DC Contact Rating
20 A (AC)
AC Contact Rating
21 A (DC)
Switch Function
ON-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRD1-2D-DC-1-BNN
Zoro #
G816179003
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.83 in
Details
Contact Form
DPDT
Terminals
6
DC Contact Rating
20 A (AC)
AC Contact Rating
21 A (DC)
Switch Function
ON-ON
Item
Contura Style Rocker Switch
Connection
Quick Connect - 0.250"
IP Rating
IP 56
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
Series
SRD
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
DC Voltage Rating
14V DC
Pole Throw Configuration
DPDT
Switch Type
Rocker Switch
DC Current Rating
21 A
Number of Terminals
6
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Quick Connect - 0.250"
AC Current Rating
14 A
Description
Contura-Style Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.