Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duckbill Toggle, 3P SPST OFF-ON, Amber Bulb

  • Mfr # TE6-1A-DC-1-AL

  • Zoro # G516178771


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
Voltage
12V DC
Switch Function
OFF-ON
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE6-1A-DC-1-AL
Zoro #
G516178771
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
Voltage
12V DC
Switch Function
OFF-ON
Terminals
3
Connection
Quick Connect - 0.250"
Contact Form
SPST
Switch Type
Toggle Switch
Series
TE
Item
Duckbill Toggle Switch
Illuminated
Illuminated
Illumination Color
Amber
Number of Positions
2
AC Current Rating
12 A
DC Current Rating
20 A
Pole Throw Configuration
SPST
Number of Terminals
3
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Illuminated
DC Voltage Rating
12V DC

Description

LED Duckbill Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.