
Duckbill Toggle, 3P SPST OFF-ON, Blue Bulb
Mfr # TE6-1A-DC-1-UL
Zoro # G416178734
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Voltage
12V DC
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.250"
Terminals
3
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE6-1A-DC-1-UL
Zoro #
G416178734
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Voltage
12V DC
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.250"
Terminals
3
Item
Duckbill Toggle Switch
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
Switch Function
OFF-ON
Contact Form
SPST
Series
TE
Illuminated
Illuminated
Number of Positions
2
Illumination Color
Blue
DC Voltage Rating
12V DC
AC Current Rating
12 A
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
DC Current Rating
20 A
Description
LED Duckbill Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.