Zoro Homepage

Grounded Intermittent Solenoid, Phenolic body 12V

  • Mfr # HDS1-G3-12

  • Zoro # G216179023


product price: $18.69
/ea

Key Features

Duty Cycle
Intermittent Duty
Coil Resistance
4 ohms
Coil Termination
Load: 5/16"-18 studs
Series
HDS1
Coil Voltage DC
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDS1-G3-12
Zoro #
G216179023
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Grounded Intermittent Solenoid
Duty Cycle
Intermittent Duty
Coil Resistance
4 ohms
Coil Termination
Load: 5/16"-18 studs
Series
HDS1
Coil Voltage DC
12V DC
Amps
80 Continuous / 200 Intermittent at 12V DC
Number of Terminals
3
Power
2.4 kW
Grounding
Grounded
Terminals Style
Load: 5/16"-18 studs
DC Voltage Rating
12V DC
DC Current Rating
80 Continuous / 200 Intermittent

Description

Grounded Solenoid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.