Zoro Homepage

Handle Bar Mount

  • Mfr # A1-CH1

  • Zoro # G316179091


product price: $8.49
/ea

Key Features

Termination Type
Quick Connect - 0.250" (6.3mm)
IP Rating
IP 65
Voltage Rating
Port 1: 12V DC; Port 2: 20V DC
DC Contact Rating
Port 1: 3A; Port 2: 5A
Series
A9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1-CH1
Zoro #
G316179091
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Dimensions
Circular - 29.00mm Dia
Panel Cutout Diameter
29 mm

Details

Termination Type
Quick Connect - 0.250" (6.3mm)
IP Rating
IP 65
Voltage Rating
Port 1: 12V DC; Port 2: 20V DC
DC Contact Rating
Port 1: 3A; Port 2: 5A
Item
Charging Port Accessory
Series
A9
Type
Port 1: QC 3.0 USB-A; Port 2: PD USB-C
Mounting Type
Panel Mount - Bushing
Number of Ports
2
Input Voltage (VDC)
12/24V DC
DC Input Voltage
12-/ 24V DC
Port #1 Type
QC 3.0 USB-A
Port #2 Output Current
5 A
Port #2 Type
PD USB-C
Port #2 DC Output Voltage
20V DC
Port #1 Output Current
3 A
Port #1 DC Output Voltage
12V DC

Description

USB Accessory

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.