Zoro Homepage

Handle Bar Mount

  • Mfr # A9-CH2

  • Zoro # G416179069


product price: $21.15
/ea

Key Features

Series
A10
DC Contact Rating
Port 1: 2.4A; Port 2: 2.4A
Termination Type
Quick Connect - 0.250" (6.3mm)
Type
Port 1: USB-A; Port 2: USB-A
IP Rating
IP 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9-CH2
Zoro #
G416179069
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
Circular - 29.00mm Dia
Panel Cutout Diameter
29 mm

Details

Series
A10
DC Contact Rating
Port 1: 2.4A; Port 2: 2.4A
Termination Type
Quick Connect - 0.250" (6.3mm)
Type
Port 1: USB-A; Port 2: USB-A
IP Rating
IP 65
Voltage Rating
Port 1: 5V DC; Port 2: 5V DC
Item
Charging Port Accessory
Mounting Type
Panel Mount - Bushing
Input Voltage (VDC)
12/24V DC
Number of Ports
2
Port #1 Output Current
2.4 A
DC Input Voltage
12-/ 24V DC
Port #2 DC Output Voltage
5V DC
Port #1 DC Output Voltage
5V DC
Port #1 Type
USB-A
Port #2 Output Current
2.4 A
Port #2 Type
USB-A

Description

USB Accessory

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.