
Heavy Duty Push Pull, 2P SPST OFF-ON, Black Plated
Mfr # PP-1A-DC-7-B
Zoro # G916178807
product price: $13.39
/eaKey Features
Contact Form
SPST
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
75 A (DC)
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP-1A-DC-7-B
Zoro #
G916178807
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Diameter
0.48 in
Details
Item
Heavy Duty Push Pull Switch
Contact Form
SPST
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
75 A (DC)
Mounting
Panel Mount - Bushing
Push Button Style
Push Pull Switch
Terminal Connection
#8-32 Screw
Input Voltage
28V DC
Series
PP
Illuminated / Non-Illuminated
Non-illuminated
Number of Positions
2
Switch Type
Push Pull Switch
AC Current Rating
28 A
DC Current Rating
75 A
Number of Terminals
2
Terminals Style
#8-32 Screw
Pole Throw Configuration
SPST
DC Voltage Rating
28V DC
Description
Heavy Duty Push-Pull
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.