Zoro Homepage

Heavy Duty Push Pull, 2P SPST OFF-ON, Chrome Plated

  • Mfr # PP-1A-DC-7-M

  • Zoro # G216178804


product price: $14.85
/ea

Key Features

Contact Form
SPST
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
75 A (DC)
Input Voltage
28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-1A-DC-7-M
Zoro #
G216178804
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
0.48 in

Details

Item
Heavy Duty Push Pull Switch
Contact Form
SPST
Switch Function
OFF-ON
Terminals
2
AC Contact Rating
75 A (DC)
Input Voltage
28V DC
Illuminated / Non-Illuminated
Non-illuminated
Terminal Connection
#8-32 Screw
Mounting
Panel Mount - Bushing
Series
PP
Push Button Style
Push Pull Switch
Number of Positions
2
Number of Terminals
2
DC Current Rating
75 A
AC Current Rating
28 A
Pole Throw Configuration
SPST
DC Voltage Rating
28V DC
Terminals Style
#8-32 Screw
Switch Type
Push Pull Switch

Description

Heavy Duty Push-Pull

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.