
Heavy Duty Toggle, 2P SPST OFF-ON, Nickel Plated
Mfr # TD2-1A-DC-3-H
Zoro # G716178731
product price: $12.09
/eaKey Features
Contact Form
SPST
Switch Function
OFF-ON
Series
TD
AC Contact Rating
50 A (DC)
Switch Type
Toggle Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD2-1A-DC-3-H
Zoro #
G716178731
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Contact Form
SPST
Switch Function
OFF-ON
Series
TD
AC Contact Rating
50 A (DC)
Switch Type
Toggle Switch
Voltage
12V DC
Terminals
2
Connection
M4 Screw
Item
Heavy Duty Toggle Switch
Mounting
Panel Mount - Bushing
Illuminated
Non-illuminated
Number of Positions
2
Pole Throw Configuration
SPST
DC Current Rating
50 A
Terminals Style
M4 Screw
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
12 A
DC Voltage Rating
12V DC
Number of Terminals
2
Description
Heavy Duty Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.