Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Toggle, 2P SPST OFF-ON, Plastic Watertight

  • Mfr # TD1-1A-DC-3-M

  • Zoro # G316178667


product price: $11.59
/ea

Key Features

Series
TD
AC Contact Rating
50 A (DC)
Contact Form
SPST
Switch Type
Toggle Switch
Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD1-1A-DC-3-M
Zoro #
G316178667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Series
TD
AC Contact Rating
50 A (DC)
Contact Form
SPST
Switch Type
Toggle Switch
Terminals
2
Item
Heavy Duty Toggle Switch
Connection
M4 Screw
Voltage
12V DC
Mounting
Panel Mount - Bushing
Switch Function
OFF-ON
Number of Positions
2
Illuminated
Non-illuminated
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST
AC Current Rating
12 A
DC Voltage Rating
12V DC
DC Current Rating
50 A
Number of Terminals
2
Terminals Style
M4 Screw

Description

Heavy Duty Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.