
High Amps Starter, 2P SPST OFF-ON, Red boot
Mfr # SB-1B-DC-3-R
Zoro # G016178783
product price: $10.35
/eaKey Features
Contact Form
SPST
Switch Function
OFF-(ON)
Terminals
2
AC Contact Rating
60 A (DC)
Push Button Style
Push Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-1B-DC-3-R
Zoro #
G016178783
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Diameter
0.63 in
Details
Item
High Amps Starter Switch
Contact Form
SPST
Switch Function
OFF-(ON)
Terminals
2
AC Contact Rating
60 A (DC)
Push Button Style
Push Switch
Illuminated / Non-Illuminated
Non-illuminated
Mounting
Panel Mount - Bushing
Terminal Connection
M4 Screw
Series
SB
Input Voltage
12V DC
Number of Positions
2
DC Current Rating
60 A
Pole Throw Configuration
SPST
Switch Type
Push Switch
AC Current Rating
12 A
Terminals Style
M4 Screw
Number of Terminals
2
DC Voltage Rating
12V DC
Description
Heavy Duty Starter
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.