Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illumnated Toggle, 3P SPST OFF-ON, Amber LED

  • Mfr # TA1B-1A-DC-1-AL

  • Zoro # G616178688


product price: $7.99
/ea

Key Features

AC Contact Rating
20 A (DC)
Contact Form
SPST
Switch Function
OFF-ON
Switch Type
Toggle Switch
Connection
Quick Connect - 0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1B-1A-DC-1-AL
Zoro #
G616178688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

AC Contact Rating
20 A (DC)
Contact Form
SPST
Switch Function
OFF-ON
Switch Type
Toggle Switch
Connection
Quick Connect - 0.250"
Item
Illumnated Toggle Switch
Series
TA
Terminals
3
Voltage
12V DC
Mounting
Panel Mount - Bushing
Number of Positions
2
Illuminated
Illuminated
Illumination Color
Amber
DC Current Rating
20 A
DC Voltage Rating
12V DC
Pole Throw Configuration
SPST
AC Current Rating
12 A
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
Terminals Style
Quick Connect - 0.250"

Description

LED Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.