Zoro Homepage

Illumnated Toggle, 4P SPST OFF-ON, Red-Green Dual LED

  • Mfr # TA1C-1A-DC-1-RG

  • Zoro # G816178761


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Terminals
4
AC Contact Rating
20 A (DC)
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1C-1A-DC-1-RG
Zoro #
G816178761
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Terminals
4
AC Contact Rating
20 A (DC)
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
Voltage
12V DC
Switch Function
OFF-ON
Series
TA
Connection
Quick Connect - 0.250"
Contact Form
SPST
Item
Illumnated Toggle Switch
Illumination Color
Red/Green
Number of Positions
2
Illuminated
Illuminated
DC Current Rating
20 A
AC Current Rating
12 A
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
SPST
Number of Terminals
4
DC Voltage Rating
12V DC
Illuminated / Non-Illuminated
Illuminated

Description

LED Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.