Zoro Homepage

IP56 Panel Mount Battery Disconnect 100A, OFF-ON

  • Mfr # BC2-DC

  • Zoro # G016178820


product price: $17.29
/ea

Key Features

Contact Form
SPST
Current Rating
32 A
Voltage
32 V
IP Rating
IP 56
Terminals Style
M6 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2-DC
Zoro #
G016178820
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.14 inch Dia
Panel Cutout Diameter
1.14 in

Details

Item
Safety Switch
Contact Form
SPST
Current Rating
32 A
Voltage
32 V
IP Rating
IP 56
Terminals Style
M6 Screw
DC Voltage Rating
32V DC
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Bushing
Number of Terminals
2
Switch Type
Battery Disconnect
Number of Positions
2
Switch Function
OFF - ON
Series
BC
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST

Description

Plastic Battery Disconnect IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.