Zoro Homepage

IP56 Panel Mount Battery Disconnect 200A, OFF-ON

  • Mfr # BC3-DC

  • Zoro # G316178780


product price: $22.45
/ea

Key Features

Contact Form
SPST
Current Rating
32 A
IP Rating
IP 56
Illuminated
Non-illuminated
Switch Function
OFF - ON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC3-DC
Zoro #
G316178780
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.50 inch Dia
Panel Cutout Diameter
1.50 in

Details

Item
Safety Switch
Contact Form
SPST
Current Rating
32 A
IP Rating
IP 56
Illuminated
Non-illuminated
Switch Function
OFF - ON
Series
BC
Terminals Style
M8 Screw
DC Voltage Rating
32V DC
Number of Terminals
2
Switch Type
Battery Disconnect
Number of Positions
2
Mounting Type
Panel Mount - Bushing
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST

Description

Plastic Battery Disconnect IP57

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.