Zoro Homepage

IP65 Mid-Size Rocker, 3P SPDT ON-OFF-ON

  • Mfr # RE2-1F-DC-1-B

  • Zoro # G416178987


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Terminals
3
DC Contact Rating
20 A (AC)
AC Contact Rating
16 A (DC)
Switch Function
ON-OFF-ON
IP Rating
IP 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE2-1F-DC-1-B
Zoro #
G416178987
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.09 in x 0.54 in

Details

Terminals
3
DC Contact Rating
20 A (AC)
AC Contact Rating
16 A (DC)
Switch Function
ON-OFF-ON
Item
Mid-Size Rocker Switch
IP Rating
IP 65
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Standards
cURus
DC Voltage Rating
28V DC
Number of Positions
3
Series
RE
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
DC Current Rating
16 A
Agency Compliance
cURus
Pole Throw Configuration
SPDT
AC Current Rating
28 A
Terminals Style
Quick Connect - 0.250"
Switch Type
Rocker Switch
Number of Terminals
3
Illuminated / Non-Illuminated
Non-illuminated

Description

Mid-size Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.