Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65 Mid-Size Rocker, 3P SPST OFF-ON, Blue Bulb

  • Mfr # RE2-1A-DC-1-UL

  • Zoro # G616178992


product price: $9.65
/ea

Key Features

Standards
cURus
Switch Function
OFF-ON
Terminals
3
IP Rating
IP 65
Connection
Quick Connect - 0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE2-1A-DC-1-UL
Zoro #
G616178992
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.09 in x 0.54 in

Details

Standards
cURus
Switch Function
OFF-ON
Terminals
3
IP Rating
IP 65
Connection
Quick Connect - 0.250"
Contact Form
SPST
AC Contact Rating
16 A (DC)
Item
Mid-Size Rocker Switch
Series
RE
Illumination Color
Blue
Mounting Type
Panel Mount - Snap-In
DC Voltage Rating
12V DC
Number of Positions
2
Illuminated
Illuminated
Illuminated / Non-Illuminated
Illuminated
AC Current Rating
12 A
Agency Compliance
cURus
Number of Terminals
3
DC Current Rating
16 A
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
SPST
Switch Type
Rocker Switch

Description

Mid-size Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.