
IP65 Mid-Size Rocker, 3P SPST OFF-ON, Green Bulb
Mfr # RE2-1A-DC-1-GL
Zoro # G316178858
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Connection
Quick Connect - 0.250"
IP Rating
IP 65
Standards
cURus
Terminals
3
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE2-1A-DC-1-GL
Zoro #
G316178858
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
1.09 in x 0.54 in
Details
Connection
Quick Connect - 0.250"
IP Rating
IP 65
Standards
cURus
Item
Mid-Size Rocker Switch
Terminals
3
Contact Form
SPST
AC Contact Rating
16 A (DC)
Switch Function
OFF-ON
DC Voltage Rating
12V DC
Series
RE
Number of Positions
2
Illumination Color
Green
Mounting Type
Panel Mount - Snap-In
Illuminated
Illuminated
Agency Compliance
cURus
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
Pole Throw Configuration
SPST
AC Current Rating
12 A
DC Current Rating
16 A
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.250"
Description
Mid-size Rocker IP65
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.