Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65 Mini Rocker, 2P SPST OFF-ON

  • Mfr # RF3-1A-DC-2-B

  • Zoro # G716178946


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Contact Form
SPST
Connection
Quick Connect - 0.187"
Terminals
2
Standards
cURus
IP Rating
IP 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF3-1A-DC-2-B
Zoro #
G716178946
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.96 in x 0.73 in

Details

Contact Form
SPST
Connection
Quick Connect - 0.187"
Terminals
2
Item
IP65 Mini Rocker Switch
Standards
cURus
IP Rating
IP 65
AC Contact Rating
16 A (DC)
DC Contact Rating
16 A (AC)
Switch Function
OFF-ON
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
DC Voltage Rating
28V DC
Illuminated
Non-illuminated
Number of Positions
2
Series
RF
AC Current Rating
28 A
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
DC Current Rating
16 A
Pole Throw Configuration
SPST
Number of Terminals
2
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.187"

Description

Mini Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.