Zoro Homepage

IP65 Mini Rocker, 3P SPDT ON-ON

  • Mfr # RF3-1D-DC-2-B

  • Zoro # G016178943


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
Switch Function
ON-ON
AC Contact Rating
16 A (DC)
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF3-1D-DC-2-B
Zoro #
G016178943
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.96 in x 0.73 in

Details

Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
Switch Function
ON-ON
Item
IP65 Mini Rocker Switch
AC Contact Rating
16 A (DC)
Terminals
3
Standards
cURus
IP Rating
IP 65
Contact Form
SPDT
Number of Positions
2
DC Voltage Rating
28V DC
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
Series
RF
DC Current Rating
16 A
Number of Terminals
3
Terminals Style
Quick Connect - 0.187"
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
Switch Type
Rocker Switch
AC Current Rating
28 A
Pole Throw Configuration
SPDT

Description

Mini Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.