
IP65 Mini Rocker, 3P SPST OFF-ON, Amber LED
Mfr # RF3-1A-DC-2-AL
Zoro # G716178984
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Switch Function
OFF-ON
Contact Form
SPST
IP Rating
IP 65
AC Contact Rating
16 A (DC)
Standards
cURus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF3-1A-DC-2-AL
Zoro #
G716178984
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.96 in x 0.73 in
Details
Switch Function
OFF-ON
Contact Form
SPST
IP Rating
IP 65
AC Contact Rating
16 A (DC)
Standards
cURus
Item
IP65 Mini Rocker Switch
Connection
Quick Connect - 0.187"
Terminals
3
Illumination Color
Amber
Mounting Type
Panel Mount - Snap-In
Series
RF
Number of Positions
2
DC Voltage Rating
12V DC
Illuminated
Illuminated
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Illuminated
AC Current Rating
12 A
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.187"
DC Current Rating
16 A
Number of Terminals
3
Agency Compliance
cURus
Description
Mini Rocker IP65
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.