Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65 Mini Rocker, 3P SPST OFF-ON, Red LED

  • Mfr # RF3-1A-DC-2-RL

  • Zoro # G516178931


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Contact Form
SPST
Switch Function
OFF-ON
Terminals
3
Connection
Quick Connect - 0.187"
AC Contact Rating
16 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF3-1A-DC-2-RL
Zoro #
G516178931
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.96 in x 0.73 in

Details

Contact Form
SPST
Switch Function
OFF-ON
Terminals
3
Item
IP65 Mini Rocker Switch
Connection
Quick Connect - 0.187"
AC Contact Rating
16 A (DC)
Standards
cURus
IP Rating
IP 65
DC Voltage Rating
12V DC
Series
RF
Mounting Type
Panel Mount - Snap-In
Illumination Color
Red
Illuminated
Illuminated
Number of Positions
2
Switch Type
Rocker Switch
Number of Terminals
3
AC Current Rating
12 A
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.187"
DC Current Rating
16 A
Illuminated / Non-Illuminated
Illuminated
Agency Compliance
cURus

Description

Mini Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.