
IP65 Round Rocker, 2P SPST OFF-ON
Mfr # RA4-1B-DC-2-B
Zoro # G516178849
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
IP Rating
IP 65
AC Contact Rating
20 A (DC)
Switch Function
OFF-(ON)
Connection
Quick Connect - 0.187"
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA4-1B-DC-2-B
Zoro #
G516178849
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
IP Rating
IP 65
AC Contact Rating
20 A (DC)
Switch Function
OFF-(ON)
Connection
Quick Connect - 0.187"
Contact Form
SPST
Item
IP65 Round Rocker Switch
DC Contact Rating
16 A (AC)
Terminals
2
DC Voltage Rating
28V DC
Number of Positions
2
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
Series
RA
Terminals Style
Quick Connect - 0.187"
Pole Throw Configuration
SPST
DC Current Rating
20 A
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Rocker Switch
Number of Terminals
2
AC Current Rating
28 A
Description
Round Rocker IP65
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.