Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP65 Round Rocker, 4P DPST OFF-ON, Green LED

  • Mfr # RA4-2A-DC-2-GL

  • Zoro # G016178998


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Contact Form
DPST
Standards
cURus
Switch Function
OFF-ON
IP Rating
IP 65
AC Contact Rating
20 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA4-2A-DC-2-GL
Zoro #
G016178998
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Contact Form
DPST
Standards
cURus
Switch Function
OFF-ON
IP Rating
IP 65
AC Contact Rating
20 A (DC)
Terminals
4
Item
IP65 Round Rocker Switch
Connection
Quick Connect - 0.187"
Illuminated
Illuminated
Number of Positions
2
DC Voltage Rating
12V DC
Mounting Type
Panel Mount - Snap-In
Series
RA
Illumination Color
Green
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.187"
AC Current Rating
12 A
Pole Throw Configuration
DPST
Number of Terminals
4
Agency Compliance
cURus
Illuminated / Non-Illuminated
Illuminated
DC Current Rating
20 A

Description

Round Rocker IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.