
IP67 Toggle, 2P SPST OFF-ON, Wired
Mfr # TB1-1A-DC-WW
Zoro # G116178737
product price: $18.25
/eaKey Features
Series
TB-WATERPROOF
Contact Form
SPST
AC Contact Rating
25 A (DC)
IP Rating
IP 67
Connection
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-1A-DC-WW
Zoro #
G116178737
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Series
TB-WATERPROOF
Contact Form
SPST
AC Contact Rating
25 A (DC)
Item
Toggle Switch
IP Rating
IP 67
Connection
Wire
Mounting
Panel Mount - Bushing
Terminals
2
Switch Function
OFF-ON
Switch Type
Toggle Switch
Voltage
24V DC
Illuminated
Non-illuminated
Number of Positions
2
AC Current Rating
24 A
Pole Throw Configuration
SPST
Terminals Style
Wire
DC Voltage Rating
24V DC
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
2
DC Current Rating
25 A
Description
Toggle Switch IP67
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.