
IP67 Toggle, 3P SPDT ON-OFF-ON, Wired
Mfr # TB1-1G-DC-WW
Zoro # G916178685
product price: $19.45
/eaKey Features
AC Contact Rating
25 A (DC)
Connection
Wire
Series
TB-WATERPROOF
Switch Function
(ON)-OFF-(ON)
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-1G-DC-WW
Zoro #
G916178685
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
AC Contact Rating
25 A (DC)
Connection
Wire
Series
TB-WATERPROOF
Switch Function
(ON)-OFF-(ON)
Contact Form
SPDT
IP Rating
IP 67
Voltage
24V DC
Switch Type
Toggle Switch
Item
Toggle Switch
Mounting
Panel Mount - Bushing
Terminals
3
Illuminated
Non-illuminated
Number of Positions
3
Number of Terminals
3
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
24V DC
DC Current Rating
25 A
Pole Throw Configuration
SPDT
Terminals Style
Wire
AC Current Rating
24 A
Description
Toggle Switch IP67
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.