
IP67 Toggle, 4P DPST OFF-ON, Wired
Mfr # TB1-2A-DC-WW
Zoro # G116178751
product price: $26.55
/eaKey Features
IP Rating
IP 67
Connection
Wire
Contact Form
DPST
AC Contact Rating
25 A (DC)
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-2A-DC-WW
Zoro #
G116178751
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
IP Rating
IP 67
Item
Toggle Switch
Connection
Wire
Contact Form
DPST
AC Contact Rating
25 A (DC)
Switch Function
OFF-ON
Switch Type
Toggle Switch
Terminals
4
Series
TB-WATERPROOF
Voltage
24V DC
Mounting
Panel Mount - Bushing
Illuminated
Non-illuminated
Number of Positions
2
DC Current Rating
25 A
Pole Throw Configuration
DPST
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Wire
AC Current Rating
24 A
DC Voltage Rating
24V DC
Number of Terminals
4
Description
Toggle Switch IP67
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.