
Lift Gate 2-Pole Diecast Connector, Socket Horizontal pins
Mfr # TC2H-SE2-Z
Zoro # G216179061
product price: $24.05
/eaKey Features
Type
Receptacle, Male Pins
DC Voltage Rating
12V DC
Number of Poles
2-Pole
Series
TC2
Gender
Socket (Female)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC2H-SE2-Z
Zoro #
G216179061
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Type
Receptacle, Male Pins
Item
Trailer Connector
DC Voltage Rating
12V DC
Number of Poles
2-Pole
Series
TC2
Gender
Socket (Female)
Connector Type
Receptacle, Male Pins
Description
Trailer Socket
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.