
Mid-Size Rocker, 2P SPST OFF-ON, Black&Red w/ print
Mfr # RG1-1A-DC-1-R-3
Zoro # G016178967
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Contact Form
SPST
AC Contact Rating
16 A (DC)
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG1-1A-DC-1-R-3
Zoro #
G016178967
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
1.09 in x 0.54 in
Details
Contact Form
SPST
AC Contact Rating
16 A (DC)
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
Switch Function
OFF-ON
Item
Mid-Size Rocker Switch
Standards
cURus
Terminals
2
DC Voltage Rating
28V DC
Number of Positions
2
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
Series
RG
Mounting Type
Panel Mount - Snap-In
DC Current Rating
16 A
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
SPST
Number of Terminals
2
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
Switch Type
Rocker Switch
AC Current Rating
28 A
Description
Mid-size Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.