Zoro Homepage

Mid-Size Rocker, 3P SPDT ON-OFF-ON

  • Mfr # RG1-1F-DC-1-B

  • Zoro # G416178888


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

AC Contact Rating
16 A (DC)
Switch Function
ON-OFF-ON
Terminals
3
Contact Form
SPDT
DC Contact Rating
20 A (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG1-1F-DC-1-B
Zoro #
G416178888
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.09 in x 0.54 in

Details

AC Contact Rating
16 A (DC)
Switch Function
ON-OFF-ON
Terminals
3
Contact Form
SPDT
Item
Mid-Size Rocker Switch
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
Standards
cURus
AC Voltage Rating
125V AC
DC Voltage Rating
28V DC
Series
RG
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
Number of Positions
3
Terminals Style
Quick Connect - 0.250"
DC Current Rating
16 A
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
28 A
Switch Type
Rocker Switch
Number of Terminals
3
Pole Throw Configuration
SPDT
Agency Compliance
cURus

Description

Mid-size Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.