
Mid-Size Rocker, 4P SPST OFF-ON, Blue LED
Mfr # RG2-1A-DC-1-UL
Zoro # G216178859
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Terminals
4
Switch Function
OFF-ON
AC Contact Rating
16 A (DC)
Connection
Quick Connect - 0.250"
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG2-1A-DC-1-UL
Zoro #
G216178859
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
1.09 in x 0.54 in
Details
Item
Mid-Size Rocker Switch
Terminals
4
Switch Function
OFF-ON
AC Contact Rating
16 A (DC)
Connection
Quick Connect - 0.250"
Contact Form
SPST
Standards
cURus
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
Illumination Color
Blue
Illuminated
Illuminated
DC Voltage Rating
12V DC
Series
RG
AC Current Rating
12 A
Switch Type
Rocker Switch
Pole Throw Configuration
SPST
Agency Compliance
cURus
DC Current Rating
16 A
Number of Terminals
4
Illuminated / Non-Illuminated
Illuminated
Terminals Style
Quick Connect - 0.250"
Description
Mid-size Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.