
Mid-Size Rocker, 4P SPST OFF-ON, Green LED
Mfr # RG2-1A-DC-1-GL
Zoro # G816178860
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Switch Function
OFF-ON
Connection
Quick Connect - 0.250"
Terminals
4
Contact Form
SPST
Standards
cURus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG2-1A-DC-1-GL
Zoro #
G816178860
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
1.09 in x 0.54 in
Details
Switch Function
OFF-ON
Connection
Quick Connect - 0.250"
Terminals
4
Item
Mid-Size Rocker Switch
Contact Form
SPST
Standards
cURus
AC Contact Rating
16 A (DC)
Number of Positions
2
Illuminated
Illuminated
DC Voltage Rating
12V DC
Series
RG
Illumination Color
Green
Mounting Type
Panel Mount - Snap-In
Switch Type
Rocker Switch
DC Current Rating
16 A
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
SPST
AC Current Rating
12 A
Number of Terminals
4
Illuminated / Non-Illuminated
Illuminated
Description
Mid-size Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.