Zoro Homepage

Mini Rocker, 2P SPST OFF-ON

  • Mfr # RF1-1B-DC-2-B

  • Zoro # G416178901


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Switch Function
OFF-(ON)
Terminals
2
AC Contact Rating
16 A (DC)
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF1-1B-DC-2-B
Zoro #
G416178901
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.76 in x 0.51 in

Details

Switch Function
OFF-(ON)
Terminals
2
AC Contact Rating
16 A (DC)
Item
Mini Rocker Switch
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
Standards
cURus
Contact Form
SPST
Illuminated
Non-illuminated
DC Voltage Rating
28V DC
Number of Positions
2
Series
RF
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
Switch Type
Rocker Switch
DC Current Rating
16 A
Agency Compliance
cURus
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
28 A
Number of Terminals
2
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.187"

Description

Mini Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.