
Mini Rocker, 2P SPST OFF-ON, w/ print
Mfr # RF1-1A-DC-2-B-2
Zoro # G116178928
product price: $2.09
/eaSold in multiples of 5 for $10.45
Key Features
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Terminals
2
AC Contact Rating
16 A (DC)
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF1-1A-DC-2-B-2
Zoro #
G116178928
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.76 in x 0.51 in
Details
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Terminals
2
AC Contact Rating
16 A (DC)
Switch Function
OFF-ON
Contact Form
SPST
Item
Mini Rocker Switch
Standards
cURus
Series
RF
Number of Positions
2
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
DC Voltage Rating
28V DC
AC Current Rating
28 A
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
Switch Type
Rocker Switch
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.187"
DC Current Rating
16 A
Number of Terminals
2
Description
Mini Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.