
Mini Rocker, 2P SPST OFF-ON, w/ print
Mfr # RF1-1A-DC-2-B-3
Zoro # G716179004
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Connection
Quick Connect - 0.187"
Contact Form
SPST
DC Contact Rating
16 A (AC)
Standards
cURus
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF1-1A-DC-2-B-3
Zoro #
G716179004
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.76 in x 0.51 in
Details
Connection
Quick Connect - 0.187"
Contact Form
SPST
DC Contact Rating
16 A (AC)
Standards
cURus
Switch Function
OFF-ON
AC Contact Rating
16 A (DC)
Item
Mini Rocker Switch
Terminals
2
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
DC Voltage Rating
28V DC
Mounting Type
Panel Mount - Snap-In
Series
RF
Number of Positions
2
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
28 A
Terminals Style
Quick Connect - 0.187"
Switch Type
Rocker Switch
Number of Terminals
2
DC Current Rating
16 A
Agency Compliance
cURus
Description
Mini Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.