
Mini Rocker, 3P SPDT ON-ON
Mfr # RF1-1E-DC-2-B
Zoro # G016178837
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
AC Contact Rating
16 A (DC)
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Terminals
3
Standards
cURus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF1-1E-DC-2-B
Zoro #
G016178837
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.76 in x 0.51 in
Details
AC Contact Rating
16 A (DC)
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Terminals
3
Item
Mini Rocker Switch
Standards
cURus
Switch Function
ON-(ON)
Contact Form
SPDT
AC Voltage Rating
125V AC
Series
RF
Number of Positions
2
DC Voltage Rating
28V DC
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Snap-In
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Rocker Switch
DC Current Rating
16 A
Terminals Style
Quick Connect - 0.187"
Pole Throw Configuration
SPDT
Agency Compliance
cURus
AC Current Rating
28 A
Number of Terminals
3
Description
Mini Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.