Zoro Homepage

Mini Rocker, 3P SPST OFF-ON, Red LED

  • Mfr # RF2-1A-DC-2-RL

  • Zoro # G716178991


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Standards
cURus
Contact Form
SPST
Switch Function
OFF-ON
AC Contact Rating
16 A (DC)
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF2-1A-DC-2-RL
Zoro #
G716178991
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.76 in x 0.51 in

Details

Standards
cURus
Contact Form
SPST
Switch Function
OFF-ON
AC Contact Rating
16 A (DC)
Item
Mini Rocker Switch
Terminals
3
Connection
Quick Connect - 0.187"
Illumination Color
Red
DC Voltage Rating
12V DC
Mounting Type
Panel Mount - Snap-In
Series
RF
Number of Positions
2
Illuminated
Illuminated
AC Current Rating
12 A
Agency Compliance
cURus
Illuminated / Non-Illuminated
Illuminated
Switch Type
Rocker Switch
Number of Terminals
3
Terminals Style
Quick Connect - 0.187"
Pole Throw Configuration
SPST
DC Current Rating
16 A

Description

Mini Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.