
Oval Shaped Rocker, 2P SPST OFF-ON
Mfr # RD1-1A-DC-1-B
Zoro # G316178926
product price: $4.05
/eaSold in multiples of 3 for $12.15
Key Features
Terminals
2
Connection
Quick Connect - 0.250"
Switch Function
OFF-ON
AC Contact Rating
30 A (DC)
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD1-1A-DC-1-B
Zoro #
G316178926
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Item
Oval Shaped Rocker Switch
Terminals
2
Connection
Quick Connect - 0.250"
Switch Function
OFF-ON
AC Contact Rating
30 A (DC)
Contact Form
SPST
Series
RD
Number of Positions
2
Illuminated
Non-illuminated
DC Voltage Rating
12V DC
Mounting Type
Panel Mount - Bushing
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
AC Current Rating
12 A
DC Current Rating
30 A
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
2
Switch Type
Rocker Switch
Description
Oval Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.