
Oval Shaped Rocker, 3P SPST OFF-ON, Amber LED
Mfr # RD2-1A-DC-1-AL
Zoro # G316178872
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Switch Function
OFF-ON
AC Contact Rating
30 A (DC)
Terminals
3
Connection
Quick Connect - 0.250"
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD2-1A-DC-1-AL
Zoro #
G316178872
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Switch Function
OFF-ON
AC Contact Rating
30 A (DC)
Terminals
3
Connection
Quick Connect - 0.250"
Contact Form
SPST
Item
Oval Shaped Rocker Switch
Series
RD
Number of Positions
2
Illuminated
Illuminated
Mounting Type
Panel Mount - Bushing
Illumination Color
Amber
DC Voltage Rating
12V DC
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Illuminated
DC Current Rating
30 A
Terminals Style
Quick Connect - 0.250"
AC Current Rating
12 A
Number of Terminals
3
Description
Oval Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.