
Oval Shaped Rocker, 3P SPST OFF-ON, Blue Bulb
Mfr # RD1-1A-DC-1-UL
Zoro # G816178884
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Contact Form
SPST
Terminals
3
Connection
Quick Connect - 0.250"
AC Contact Rating
30 A (DC)
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD1-1A-DC-1-UL
Zoro #
G816178884
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Contact Form
SPST
Terminals
3
Connection
Quick Connect - 0.250"
AC Contact Rating
30 A (DC)
Switch Function
OFF-ON
Item
Oval Shaped Rocker Switch
Illumination Color
Blue
DC Voltage Rating
12V DC
Illuminated
Illuminated
Number of Positions
2
Mounting Type
Panel Mount - Bushing
Series
RD
Pole Throw Configuration
SPST
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
DC Current Rating
30 A
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.250"
AC Current Rating
12 A
Description
Oval Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.