Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Shaped Rocker, 3P SPST OFF-ON, Red LED

  • Mfr # RD2-1A-DC-1-RL

  • Zoro # G516178894


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Terminals
3
AC Contact Rating
30 A (DC)
Contact Form
SPST
Switch Function
OFF-ON
Connection
Quick Connect - 0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2-1A-DC-1-RL
Zoro #
G516178894
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Terminals
3
AC Contact Rating
30 A (DC)
Contact Form
SPST
Switch Function
OFF-ON
Connection
Quick Connect - 0.250"
Item
Oval Shaped Rocker Switch
Illumination Color
Red
Illuminated
Illuminated
DC Voltage Rating
12V DC
Number of Positions
2
Series
RD
Mounting Type
Panel Mount - Bushing
DC Current Rating
30 A
AC Current Rating
12 A
Number of Terminals
3
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Illuminated
Terminals Style
Quick Connect - 0.250"

Description

Oval Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.