Zoro Homepage

Panel Mount Battery Disconnect 50A, OFF-ON

  • Mfr # BC1-DC

  • Zoro # G116178812


product price: $19.55
/ea

Key Features

Contact Form
SPST
Current Rating
50 A
Voltage
50 V
Number of Terminals
2
DC Voltage Rating
50V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1-DC
Zoro #
G116178812
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.87 inch Dia
Panel Cutout Diameter
0.87 in

Details

Item
Safety Switch
Contact Form
SPST
Current Rating
50 A
Voltage
50 V
Number of Terminals
2
DC Voltage Rating
50V DC
Switch Function
OFF - ON
Mounting Type
Panel Mount - Bushing
Illuminated
Non-illuminated
Number of Positions
2
Terminals Style
M4 Screw
Series
BC
Switch Type
Battery Disconnect
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST

Description

Plastic Battery Disconnect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.