Zoro Homepage

PD USB-C & QC 3.0 USB-A Dual Port: 45W PD USB-C + 18W QC 3.0 USB-A

  • Mfr # A3B-USB2C-1-B

  • Zoro # G516179075


product price: $22.99
/ea

Key Features

Output Voltage
Port 1: 5V DC; Port 2: 5V DC
Type
Port 1: USB-A; Port 2: USB-A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Amps
Port 1: 2.1A; Port 2: 2.1A
Mounting Type
Panel Mount - Snap-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3B-USB2C-1-B
Zoro #
G516179075
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
Circular - 29 mm Dia

Details

Output Voltage
Port 1: 5V DC; Port 2: 5V DC
Type
Port 1: USB-A; Port 2: USB-A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Amps
Port 1: 2.1A; Port 2: 2.1A
Item
USB Charging Port
Mounting Type
Panel Mount - Snap-In
Number of Ports
2
Series
A2
Input Voltage (VDC)
12/24V DC
Port #1 Output Current
2.1 A
Port #1 DC Output Voltage
5V DC
Port #2 Output Current
2.1 A
Port #1 Type
USB-A
DC Input Voltage
12-/ 24V DC
Port #2 Type
USB-A
Termination Type
Quick Connect - 0.250" (6.3mm)
Port #2 DC Output Voltage
5V DC

Description

Dual USB Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.