Zoro Homepage

PD USB-C & USB-A Dual Port: 45W PD USB-C + 2.4A USB-A

  • Mfr # A7B-USB2C-1-B

  • Zoro # G616179074


product price: $38.95
/ea

Key Features

Type
Port 1: USB-A; Port 2: USB-A
Amps
Port 1: 2.4A; Port 2: 1A
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Output Voltage
Port 1: 5V DC; Port 2: 5V DC
Input Voltage (VDC)
12/24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7B-USB2C-1-B
Zoro #
G616179074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
Rectangular - 36.8 mm x 21 mm

Details

Type
Port 1: USB-A; Port 2: USB-A
Amps
Port 1: 2.4A; Port 2: 1A
Item
USB Charging Port
Output Connection Type
Quick Connect - 0.250" (6.3mm)
Output Voltage
Port 1: 5V DC; Port 2: 5V DC
Input Voltage (VDC)
12/24V DC
Mounting Type
Panel Mount - Snap-In
Number of Ports
2
IP Rating
IP 66
Series
A6
Port #1 Output Current
2.4 A
Port #1 Type
USB-A
Port #2 DC Output Voltage
5V DC
Termination Type
Quick Connect - 0.250" (6.3mm)
Port #2 Output Current
1 A
Port #1 DC Output Voltage
5V DC
Port #2 Type
USB-A
DC Input Voltage
12-/ 24V DC

Description

Dual USB Socket IP66

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.