
Round Rocker, 2P SPST OFF-ON, w/ print
Mfr # RA1-1A-DC-2-B-1
Zoro # G716179011
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
AC Contact Rating
20 A (DC)
Terminals
2
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA1-1A-DC-2-B-1
Zoro #
G716179011
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
AC Contact Rating
20 A (DC)
Terminals
2
Item
Round Rocker Switch
Contact Form
SPST
Switch Function
OFF-ON
DC Voltage Rating
28V DC
Mounting Type
Panel Mount - Snap-In
AC Voltage Rating
125V AC
Number of Positions
2
Illuminated
Non-illuminated
Series
RA
Switch Type
Rocker Switch
AC Current Rating
28 A
Terminals Style
Quick Connect - 0.187"
Number of Terminals
2
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
20 A
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.